Pipe Marker, Adhesive, Black, Drain, PK5, 7091-3C-PK

  • Mfr # 7091-3C-PK

  • Zoro # G902140139


product price:  $10.89
/pk 5, $2.18/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7091-3C-PK
Zoro #
G902140139
UPC #
888434585597
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Humidity Resistant
No
Minimum Pipe O.D.
1/4 in
ISO 14726
No
Pipe Marker Legend
Drain
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Water Resistant
Yes
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Legend Text Color
Black
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.