Pipe Marker, White, Tank Drain, PK5, 7419-1HV-PK

  • Mfr # 7419-1HV-PK

  • Zoro # G902140917


product price:  $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7419-1HV-PK
Zoro #
G902140917
UPC #
888434583555
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Tank Drain
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
ISO 14726
No
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tank Drain, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.