Steel Storage Shed

  • Mfr # CLG1014CC

  • Zoro # G902195535


product price:  $1,106.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal
Inside Depth
157 1/2 in
Inside Height
75 7/8 in
Door Opening Width
56 in
Door Opening Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLG1014CC
Zoro #
G902195535
UPC #
026862114044
Country of Origin
United States

Dimensions

Inside Depth
157 1/2 in
Inside Height
75 7/8 in
Door Opening Width
56 in
Door Opening Height
63 in
Interior Depth
157 1/2 in
Nominal Exterior Height
75.9 in
Interior Width
118 1/4 in
Interior Height
75 7/8 in
Nominal Exterior Width
123.3 in
Nominal Exterior Depth
162.8 in

Details

Color
Charcoal
Item
Shed
Door Type
Sliding
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Assembled
Unassembled
Roof Material
Steel
Roof Design
Slope
Includes Lock
Yes
Lockable
Yes
Storage Capacity
755 cu ft
Wall Material
Steel
Product Type
Arrow Classic Steel Storage Shed
Resistance Properties
Corrosion Resistant, Rust Resistant

Description

Steel Storage Shed, Gray, Door Opening Height 63 in, Door Opening Width 56 in, Nominal Exterior Depth 163 in, Nominal Exterior Width 123 in, Nominal Exterior Height 76 in, Wall Material Steel, Roof Material Steel, Storage Capacity 755 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 157 1/2 in, Fire Rating Not Rated, Lockable Yes, Interior Height 75 7/8 in, Interior Width 118 1/4 in, Includes Floor No, Sliding, Number of Doors 1, Roof Design Slope, Wall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.