Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wire Brushes with Wood Handle, 1200 Bristles, 5 PK

  • Mfr # 99089

  • Zoro # G902485872


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Brush Type
Wire Brush
Handle Length
8-inch
Bristle Material
Stainless Steel
Handle Material
Wood
Brush Handle Style
Curved wooden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99089
Zoro #
G902485872
UPC #
99198990897
Country of Origin
China

Dimensions

Handle Length
8-inch
Brush Width
3.50in

Details

Brush Type
Wire Brush
Bristle Material
Stainless Steel
Handle Material
Wood
Brush Handle Style
Curved wooden
Item
Brush

Description

The Steelman 99089 Stainless Steel Wire Brush with Wood Handle 5-Pack is an essential tool in any automotive or metal fabrication shop. Each of these brushes can be used for a wide range of applications, including weld cleaning, deburring, rust and oxide removal, paint removal, and surface preparation and finishing. The flexible stainless steel bristles easily remove contaminants from base materials without spreading rust or otherwise discoloring surfaces. The 8-inch long wooden handle is curved for better clearance and is ideal for industrial settings as well as at-home garage or workshop use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.