Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 24 PK

  • Mfr # 62815

  • Zoro # G902504924


product price:  $10.39
/pk 24, $0.43/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Material
Brass
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62815
Zoro #
G902504924
UPC #
738287628159
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1 in
Thread Length
Partial
Length 1
1"
Diameter
#8
Drill Size
5/64" Hole

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.