
8mm-1.25 x 10mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK
Mfr # 62517
Zoro # G902511489
product price:Â $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M8-1.25
Point Type
Cup
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62517
Zoro #
G902511489
UPC #
738287625172
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Overall Length
10 mm
Thread Length
Full
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Steel
Finish
Plain
Item
Set Screw
Hardness
Class 14.9
Specifications
DIN 916
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.