Hex Nut, M20-1.50, Steel, Class 8, Zinc Yellow, 4 PK

  • Mfr # 31016

  • Zoro # G902514572


product price:  $30.15
/pk 4, $7.54/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
34 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31016
Zoro #
G902514572
UPC #
738287310160
Country of Origin
China

Dimensions

Thread Size
M20-1.50
Hex Width
34 mm
Thickness
15mm
Diameter 1
20mm
Diameter 2
34mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Left Hand
Driver Type
#30 Wrench
Specifications
DIN 934
Style
Left Hand Thread
Hardness
Class 8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.