
Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK
Mfr # 932932
Zoro # G902522522
product price:Â $6.45
/pk 5, $1.29/ea
Sold in multiples of 2 for $12.90
Key Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Head Style
Flange Hex
Type
Flange Bolt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
932932
Zoro #
G902522522
UPC #
719199329327
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Fastener Length
50 mm
Thread Length
18mm
Diameter 2
11mm
Length 1
50mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Class 10.9
Specifications
DIN 6921
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.