Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK

  • Mfr # 63905

  • Zoro # G902526827


product price:  $7.15
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.30

Key Features

Thread Size
M8-1.25
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63905
Zoro #
G902526827
UPC #
738287639056
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Thickness
7.9mm
Diameter 2
15mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric
Thread Type
Coarse
Driver Type
#13 Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.