FR Insulated Canvas Jacket, 54 cal/sq cm, L, 12 oz Zipper Closure

  • Mfr # 10032956

  • Zoro # G902567738


product price:  $309.95
/ea
Free Shipping & Returns

Key Features

Size
L
Fabric Weight
12 oz
Length
34 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10032956
Zoro #
G902567738
UPC #
192904413977
Country of Origin
Nicaragua

Dimensions

Size
L
Length
34 in
Minimum Chest Size
42 in
Size - Body Type
Regular
Maximum Chest Size
44 in

Details

Item
FR Insulated Canvas Jacket
Color
Navy
Fabric Weight
12 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
54 cal/sq cm
Closure Type
Zipper
Number of Inside Pockets
0
High-Visibility
No
Collar Style
Lay Flat
Garment Type
Jacket
Cuff Style
Open
Hood Style
None
Number of Outside Pockets
4
Total Number of Pockets
4
Insulated for Cold Conditions
Yes
Includes Hood
No
Gender
Men's
Features
Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Closure

Description

ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 34 in, Material Trade Name Canvas, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.