Cable Protector, 3/4 in H, 36-3/4 in L, 5-3/4 in W, 1 Channel, Polyurethane, Orange

  • Mfr # FL1X1.5-O

  • Zoro # G902574392


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Length
36-3/4 in
Width
5-3/4 in
Load Capacity
2,100 lb/Axle
Number of Channels
1
Max. Cable Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL1X1.5-O
Zoro #
G902574392
UPC #
812958001325
Country of Origin
United States

Dimensions

Height
3/4 in
Length
36-3/4 in
Width
5-3/4 in
Max. Cable Dia.
1/2 in
Channel Width
1.5

Details

Item
Cable Protector
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Orange
Connection Style
L-Connector Connector

Description

FASTLANE® FL1X1.5 ONE CHANNEL DROP OVER PROTECTORS ARE MADE FROM DURABLE POLYURETHANE AND FEATURE HEAVY DUTY, PATENTED "L" SHAPE CONNECTORS FOR EASILY ATTACHING ADDITIONAL PROTECTORS TO EXTEND TO ANY DESIRED LENGTH. THESE LIGHTWEIGHT, LOW PROFILE PROTECTORS FEATURE A 1.5" X .5" CHANNEL SIZE AND ARE COMPACT FOR EASY SETUP, DISASSEMBLY, AND STORAGE. PATENTED 5-BAR TREAD PLATE SURFACE PROVIDES MAXIMUM TRACTION FOR CARTS AND PEDESTRIAN TRAFFIC. UV STABILIZED MATERIAL WITH MOLDED-IN SAFETY WARNING SYMBOLS (ORANGE). TIRE LOAD CAPACITY IS 1,050 LB/TIRE, AND THE AXLE LOAD CAPACITY IS 2,100 LB/AXLE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.