PSA Sanding Disc Roll, 5 in Dia, P100 G
Mfr # 66261183807
Zoro # G902582564
product price:Â $37.75
/eaKey Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261183807
Zoro #
G902582564
UPC #
662611838078
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P100
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Yellow
Discs per Roll
100
Abrasive Grit
100 / P100
Abrasive Grade
Medium
Disc Backing Material
Paper
Vacuum Hole Design
Non-Vacuum
Rolls/Case
4
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load, Tear
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Clog, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.