PSA Sanding Disc Roll, 6 in Dia, P180 G
Mfr # 66261183819
Zoro # G902582717
product price:Â $48.35
/eaKey Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261183819
Zoro #
G902582717
UPC #
662611838191
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Yellow
Abrasive Grade
Fine
Discs per Roll
100
Rolls/Case
4
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
180 / P180
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.