Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight, 25 lb. Nominal Mass

  • Mfr # 12833

  • Zoro # G902594260


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Nominal Mass
25 lb
Calibration Weight Style
Grip Handle
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Cast Iron
Calibration Certificate
No Certificate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12833
Zoro #
G902594260
UPC #
-
Country of Origin
United States

Details

Nominal Mass
25 lb
Calibration Weight Style
Grip Handle
Item - Calibration Weights
Calibration Weight
Calibration Weight Material
Cast Iron
Calibration Certificate
No Certificate
Item
Calibration Weight
Calibration Weight Class
6

Description

Calibration Weight, Nominal Mass 25 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.