Pipe Marker, PK5, 7149-4-PK

  • Mfr # 7149-4-PK

  • Zoro # G902594536


product price:  $13.85
/pk 5, $2.77/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7149-4-PK
Zoro #
G902594536
UPC #
888434579350
Country of Origin
Mexico

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Number of Pipe Markers
4
Chemical Resistant
Yes
Water Resistant
Yes
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Legend Text Color
Black
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
UV Resistant
No
Printed Language
English
ISO 14726
No
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Hot Water Supply
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.