TwoTone Black Type O Breathable Waterpro, Polyurethane, Polyester, Black, XL

  • Mfr # O24123C

  • Zoro # G902643142


product price:  $65.15
/ea

Key Features

Material
Polyurethane, Polyester
Color
Black
Features
Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Insulated for Cold Conditions
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O24123C
Zoro #
G902643142
UPC #
081138050266
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Waist Size
50 in

Details

Item
TwoTone Black Type O Breathable Waterpro
Material
Polyurethane, Polyester
Color
Black
Features
Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Insulated for Cold Conditions
No
Fabric Weight
6 oz/sq yd
ANSI Class
1
Garment Type
Bib Overall
Includes Removable Liner
No
ANSI Type
O
Water-Resistant
Yes
Includes Hood
No
Includes Lining
No
Hood Features
None
Inseam
31 in
Fly Closure Type
Snaps
Style
Bib Overall
Reflective Tape Type
Glass Bead
Front Closure Type
Fly Front with 1 Snap in Middle of Flap
Reflective Stripe Border Color
Fluorescent Yellow-Green
Reflective Stripe Border Type
Contrasting
Front Stripe Pattern
Double Horizontal
Wind-Resistant
No
Reflective Tape Attachment Type
Stitched
Sub-Brand
Icon(TM)
Number of Inside Pockets
0
Waist Closure
Snaps
Reflective Stripe Locations
Ankles, Calves
Number of Outside Pockets
0
Reflective Stripe Main Color
Silver
Hood Style
None
Gender
Unisex
Back Stripe Pattern
Horizontal

Description

High Visibility Bib Overalls, Garment Type Overalls, ANSI Class 1, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size XL, Inseam 31 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 50 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.