Light Duty Foundationless Jib Crane, 250 lb Capacity, Height Under Span: 12 ft

  • Mfr # 350F-250-14-12

  • Zoro # G902676393


product price:  $4,580.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
250 lb
Height Under Span
12 ft
Reach
14 ft
Swivel Angle
360 Degrees
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350F-250-14-12
Zoro #
G902676393
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft
Mast Diameter
8 5/8 in
Manufacturers Warranty Length
5 yr
Flange Width
5 1/4 in
Overall Width
14 ft
Mfr. Warranty Length
5 yr
Boom Length
14 ft
Height Under Boom
12 ft
Usable Boom Length
13 9/32 ft
Overall Height
12 21/32 ft

Details

Item
Light Duty Foundationless Jib Crane
Capacity
250 lb
Reach
14 ft
Swivel Angle
360 Degrees
Color
Yellow
Finish
Yellow Enamel
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Capacity (Lb.)
250 lb
Includes
Boom, Head Assembly, Mast Assembly
Operation Mode
Manual
Maximum Lifting Capacity
250 lb
Beam Type
Open Beam
Power Source
Manual
Body Finish
Enamel
Body Material
Steel
Base Mount Type
Foundationless

Description

Jib Crane, Maximum Lifting Capacity 250 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 21/32 ft, Height Under Boom 12 ft, Boom Length 14 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.