
French Roast K-Cups, PK24
Mfr # 12434813
Zoro # G902683636
product price: $37.99
/pk 24, $1.58/eaKey Features
Net Weight
0.951 lbs
Coffee Roast/Tea Type
Dark
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Size
Single Serving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12434813
Zoro #
G902683636
UPC #
762111189967
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
0.951 lbs
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Dark
Beverage Flavor
French Roast
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Includes
24 K-Cups®
Description
Enjoy a dark roast with intense and smoky flavors—Starbucks® darkest and boldest and not for the faint of heart. It starts with high-quality beans, which can withstand the intense fires that make French Roast what it is, that are then roasted to their edge. The result is a delectably smoky cup, with intense and uncompromising flavor. Convenient K-Cups® are designed for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.