Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight Set, 500g to 1g Mass

  • Mfr # 12512TR

  • Zoro # G902751564


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Calibration Weight Class
5
Item - Calibration Weights
Calibration Weight Set
Calibration Weight Material
303 Stainless Steel
Calibration Weight Style
Cylinder
Nominal Mass
500g to 1g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12512TR
Zoro #
G902751564
UPC #
-
Country of Origin
United States

Details

Calibration Weight Class
5
Item
Calibration Weight Set
Item - Calibration Weights
Calibration Weight Set
Calibration Weight Material
303 Stainless Steel
Calibration Weight Style
Cylinder
Nominal Mass
500g to 1g
Calibration Certificate
Accredited
Material
Stainless Steel
Finish
Satin
Standards
Class 5
Includes
Carrying case, Traceable Certificate
For Use With
Class 5 scales or balances

Description

Calibration Weight Set, Nominal Mass 500g to 1g, Calibration Weight Class 5, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.