Zoro Homepage
This item is Discontinued.
Philips LED Lamp, LED, 6.5W, 12V, Soft White, MR16 453514

LED Lamp, LED, 6.5W, 12V, Soft White, MR16 (Discontinued)

  • Mfr # 453514
  • Zoro # G9034112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453514
Zoro #
G9034112
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-7/8"
Max. Overall Bulb Length
1-7/8"

Details

Bulb Color Temp.
2700K
Bulb Shape
MR16
Voltage
12
Watts
6.5
Bulb Beam Angle
36 Degrees
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
6.5MR16/F36 2700 DIM 10/1
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K

Description

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 6.5 Watts, Voltage 12, Indoor, Initial Lumens 450, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Soft White, Max. Overall Length 1.9 In., Lamp Dia. 2.0 In., Beam Angle 36 Degrees , Lamp Designation 6.5MR16/F36 2700 DIM 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.