Cold, Hot Inline Water Dispenser - Silver

  • Mfr # PSWSA1SHS

  • Zoro # G9034137


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Inline / Bottle
Inline
Dispenser Bottle Size
Inline
Dispenser Color
Stainless Steel
Color
Silver
Type
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSWSA1SHS
Zoro #
G9034137
UPC #
-
Country of Origin
China

Dimensions

Dispenser Bottle Size
Inline
Width (In.)
12 in
Height (In.)
42 7/8 in
Depth (In.)
12 1/2 in
Overall Height
43 1/4 in
Overall Width
12 in
Inlet Pipe Size
1/4 in
Manufacturer Warranty Length
3 yr Limited Warranty
Minimum Recess Mount Depth
2 in
Overall Depth
12 3/8 in

Details

Item
Plumbed Water Dispenser
Inline / Bottle
Inline
Dispenser Color
Stainless Steel
Color
Silver
Type
Inline
Dispensing Temp.
Cold, Hot
Water Temp.
Cold, Hot
Filter Indicator Light
No
Overflow Reservoir Capacity
No Reservoir
Includes
3 yr Limited Warranty
Compliance
Energy Star Rated, UL rated
Construction
Coated SS Panels with Black Front
Dispenser Design
Free-Standing
Voltage
120V AC
Reservoir
2 Quart Hot, One Gallon Cold, Stainless Steel
Design
floor standing
Amps AC
5.5 A
Connection
3 Prong Plug
Hot Water Capacity
1.5 qt
Standards
Energy Star Rated, NSF/ANSI 372, UL Listed
Features
Handles on Back Enable Easy Transport and Placement, Large Drip Tray, Designed to Match Contemporary Decors
Cold Water Capacity
1 gal
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Housing Color
Black, Silver
Water Type
Still
Filter Status Indicator
No
Temperature Adjustment
Adjustable
Power Source
Electric Corded
Cooling Capacity
0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F
Housing Material
Stainless Steel
Dispenser Type
Plumbed Water Dispenser
Operating Voltage
115V AC
Product Weight
34.2 lb
Dispenser Actuation
Handle Lever
Tank Material
Stainless Steel
Maximum Cold Water Temperature
70 Degrees F
Plug Type
Three Prong NEMA 5-15P
Water Temperature Types
Cold, Hot
Minimum Cold Water Temperature
100 Degrees F
Maximum Flow Rate
1.4 gph
Power Consumption
450 W
Full Load Current
5.5 A

Description

Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color Black, Silver, Housing Material Stainless Steel, Overall Height 43 1/4 in, Overall Width 12 in, Overall Depth 12 3/8 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 1 gal, Cooling Capacity 0.4 gph @ 100 Degrees F, 0.6 gph @ 90 Degrees F, 1.0 gph @ 80 Degrees F, 1.4 gph @ 70 Degrees F, Dispenser Actuation Handle Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.