FastFit(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 10, Blue

  • Mfr # MFF-03-010

  • Zoro # G903441020


product price:  $17.15
/pr

Key Features

Color
Blue
Cuff Style
Shirred Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFF-03-010
Zoro #
G903441020
UPC #
781513106679
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Blue
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2121X
Latex-Free
No
Minimum Temperature
Not Rated
Includes Pull Strap
Yes
Includes Red Palm
No
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Oil-Resistant
No
Water Resistant
No
Glove Materials
Synthetic Leather/TrekDry(R)
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Thumb Style
Keystone
Palm Style
Single Layer
Reflective Backing
No
Includes Pinch Point Protection
No
Includes Heat Pack Pocket
No
EN 388 Impact Rated
No
Glove Back Color
Blue
ANSI/ISEA Puncture Force
20 N
Cuff
Elastic
EN 388 Rating
2121X
Finger Style
Full Finger
Stitching Material
Nylon
Glove Hand Style
Left and Right
Knuckle Padding Material
Padded Spandex
Glove Back Material
TrekDry(R)
Glove Liner Material
Tricot
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
1
High-Visibility
No
Windproof
No
Series
FastFit(R)
Includes Keypad Nib
No
Back Material
TrekDry(R)
Silicone-Free
No
Closure Type
Slip On
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Touchscreen Nib
No
Anti-Static
No
Includes ID Panel
No
Sold As
Pair
Brand and Series
Mechanix Wear FastFit(R) MFF-03
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Padded Palm
No
Lining
Tricot
ANSI/ISEA Abrasion Level
Not Tested
Cut-Resistance Coverage
Palm Side
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot
Knuckle Protection Material
Padded Spandex

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.