Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jersey Glove, Brown, Regular Weight, PK12

  • Mfr # 95-809PDC

  • Zoro # G903441129


product price: $11.99
/pk 12, $1.00/ea

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm, Thumb & Forefinger
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95-809PDC
Zoro #
G903441129
UPC #
616314004292
Country of Origin
Pakistan

Details

Item
Knit Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm, Thumb & Forefinger
Color
Brown

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.