Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Green, XL, 12 PK

  • Mfr # 83-6563/XL

  • Zoro # G903441440


product price:  $47.89
/pk 12, $3.99/ea

Key Features

Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-6563/XL
Zoro #
G903441440
UPC #
616314007545
Country of Origin
India

Dimensions

Glove Size
XL
Size- Alpha
XL
Glove Length
11 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Leather Palm Gloves
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Stitching Material
Kevlar(R)
EN 388 Rating
Not Tested
Minimum Temperature
Not Rated
Sold As
Pair
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 83-6563
Pairs Per Package
12
Series
83-6563
Cuff Color
Blue
Glove Leather Grade
B
Hand Protection Style
Glove
Leather Glove Liner Type
Unlined
Touchscreen Compatible
No
Standards
Not Tested
Palm Color
Gray
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Leather Color
Gray
Palm Style
Single Layer
Insulated
No
Includes Double Palm
No
Leather Glove Style
Work
Anti-Static
No
EN 388 Impact Rated
No
Cuff Material
Rubberized Safety Cuff
Reflective Backing
No
Glove Back Material
Cotton Canvas
Biodegradable
Non-Biodegradable
Palm Material
Cowhide
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Glove Back Color
Green/Red
ANSI/ISEA Abrasion Level
Not Rated
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.