TIG Rod, ER70S-2, 1/8", 36 L, 10 lb

  • Mfr # ED034330

  • Zoro # G903501526


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Plastic Tube
Elongation (As Welded)
31%
Overall Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED034330
Zoro #
G903501526
UPC #
015082559896
Country of Origin
Germany

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in
Rod Diameter
1/8 in

Details

Item
TIG Welding Rods
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Plastic Tube
Elongation (As Welded)
31%
Finish/Coating
Copper-Coated
Tensile Strength (As Welded)
77 ksi
Elongation (Minimum Required)
22 %
Weight
10 lb
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
70 ksi
Series
Lincoln ER70S-2
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
Standards
AWS A5.18
Yield Strength (As Welded)
85 to 96 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Joining
Carbon Steel to Carbon Steel
For Metal Type
Carbon Steel to Carbon Steel

Description

TIG Welding Rods, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.