Flux-Cored Wire, E71T-12M, 0.052", 33 lb

  • Mfr # ED034278

  • Zoro # G903508716


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore HD-12M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED034278
Zoro #
G903508716
UPC #
015082556550
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Wire Diameter
0.052 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore HD-12M
Elongation (As Welded)
26% (75% Argon/25% Carbon Dioxide), 29% (Stress-Relieved 1 hr @ 1150 Degrees F)
Yield Strength (As Welded)
78 ksi (75% Argon/25% Carbon Dioxide), 73 ksi (Stress-Relieved 1 hr @ 1150 Degrees F)
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Spool Type
Fiber Spool
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Gas-Shielded
Weight
33 lb
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)
Compatible Shielding Gas
75% to 80% Argon/Balance Carbon Dioxide
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
87 ksi (75% Argon/25% Carbon Dioxide), 86 ksi (Stress-Relieved 1 hr @ 1150 Degrees F)

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.052 in, Tensile Strength (As Welded) 87 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 86 ksi (Stress-Relieved 1 hr @ 1150 Degrees F), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 78 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 73 ksi (Stress-Relieved 1 hr @ 1150 Degrees F), Spool Type Fiber Spool, Series UltraCore HD-12M, Weight 33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.