Compound Gauge, -30 to 300 psi, 2 1/2 in Dial, 1/4 in MNPT, Bottom Location

  • Mfr # 251009SWL02LXR530IMV&300#

  • Zoro # G903530465


product price: $67.15
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
MNPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251009SWL02LXR530IMV&300#
Zoro #
G903530465
UPC #
759426238398
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Compound Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
MNPT
Application
Ammonia and Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics and Pneumatics, Pumps and Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
-30 to 300
Primary Scale Units
psi
Case Color
Stainless Steel
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Sensor Material
316L Stainless Steel
Process Temperature Range
20 Degrees to 150 Degrees F
Pressure Accuracy
+/-1.50%
Primary Scale Vacuum Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Minimum
-30 psi
Process Media Temperature Measurement - Minimum
20 Degrees F
Process Media Temperature Measurement Measurement - Maximum
150 Degrees F

Description

Compound Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.