Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK

  • Mfr # 42605

  • Zoro # G903548965


product price:  $8.99
/pk 25, $0.36/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 1/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.141 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42605
Zoro #
G903548965
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.141 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
TCMA
System of Measurement
Inch
Type
Oversized Flat Washer
Temp. (F)
up to 400 Degrees F
Color
Black
Rockwell Hardness
HR 15-N/90
Application
General Purpose, Load Distributing, Spacers
Thickness Tolerance
+/-1/64 in
Dimensional Standards
TCMAI
Material Grade/Class
C1010
Maximum Temperature
400 Degrees F
For Use With
Studs
Pack Size
Small Pack
Metal Detectable
Metal Detectable
Made in North America
Made in North America
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
MIL-SPEC Standards
DM-1, DT-1, EC-1600, EC-1600ZT, MINIMILL, MINIMILL2, SMINIMILL, SMINIMILL2, UMC-750, UMC-750SS, VF-2SS, VF-2SSYT, VF-2TR, VF-3SS, VF-3SSYT, VF-4SS, VF-5\40TR, VF-5\50TR, VF-5SS, VF-6\40TR, VF-6\50TR, VF-6SS, VM-2, VM-3, VM-6

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards TCMAI, Material Steel, Material Grade/Class C1010, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 1/8 in, System of Measurement Inch, Minimum Thickness 7/64 in, Color Black, Made in North America Made in North America, Material Quality Standards Not Applicable, Maximum Temperature 400 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-1/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.