
Bestorq Banded Belt Model D345/12 - 350 in Outside Length - 15.12 in Top Width
Mfr # D345/12
Zoro # G903651870
product price:Â $2,415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
V-Belt Type
Banded Belt
Outside Length
350 in
Number of Ribs
12
Top Width
15.12 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D345/12
Zoro #
G903651870
UPC #
-
Country of Origin
China
Dimensions
Outside Length
350 in
Top Width
15.12 in
Height
0.75 in
Details
V-Belt Type
Banded Belt
Number of Ribs
12
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
144.8 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.12 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 350 inches Depth: 0.89 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.