Warehouse Quick Mount Retractable Belt Barrier, Black, 18 ft Length, No Legend, Wrinkle
Mfr # 50-3016M/WB/18/BK
Zoro # G903671373
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Black
Belt Message
None
Overall Height
3 3/8 in
Type
Rack Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50-3016M/WB/18/BK
Zoro #
G903671373
UPC #
842594054591
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Quick Mount Retractable Belt Barrier
Belt Color
Black
Color
Black
Belt Message
None
Type
Rack Mount
Mounting Style
Quick Mount
Finish
Wrinkle
Legend
No Legend
Frame Color
Black
Description
Warehouse Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.