High Visibility Cut Level 1 Polyurethane Dipped Gloves - Medium (12 Pairs), Polyurethane, Smooth

  • Mfr # 48-73-8911B

  • Zoro # G903678181


product price:  $47.97
/pk 12, $4.00/ea

Key Features

Glove Size
M (8)
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-8911B
Zoro #
G903678181
UPC #
045242597178
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
9.8 in
Size- Alpha
M
Size- Numeric
8

Details

Item
High Visibility Cut Level 1 Polyurethane Dipped Gloves - Medium (12 Pairs)
Color
Lime
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN 388
Glove Construction
Seamless Knit
Fabric Weight
1.6 oz
Cuff
Knit
Sold As
Pair
Material
Polyurethane
Cut-Resistance Coverage
CUT 1
Glove Coating Color
Black
Base Coating Coverage
Palm
Coating Type
Dipped
Finger Coverage
Full Finger
Knit Material Color
Lime
Cuff Color
Yellow, White
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
1
EN 388 Rating
3121A
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Palm Type
Coated
Cuff Style
Knit
Knit Material
Polyester
Reflective Backing
No
Pairs per Package
12
ANSI/ISEA Cut Level
A1
ANSI/ISEA Cut Level - 2011
1
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Includes Finger Fourchettes
No
Palm Style
Single Layer
ANSI/ISEA Needlestick Level - Palm
1
EN 388 Impact Rated
No
Insulated
No
Lint-Free
No
Knuckle Protection Material
Polyurethane
Reversible
No
Base Coating Material
Polyurethane
Latex-Free
Yes
Task and Chore Glove Style
Seamless Knit
Glove Features
Touchscreen Compatible

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Polyurethane, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.