Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 6.5W, 3000K, 36deg., GU5.3 453506

LED Lamp, MR16, 6.5W, 3000K, 36deg., GU5.3 (Discontinued)

  • Mfr # 453506
  • Zoro # G9038242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453506
Zoro #
G9038242
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-29/32"
Max. Overall Bulb Length
1-29/32"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
6.5
Light Appearance
3000 to 3999K, Warm White
Lumens
450
Lighting Technology
LED
Rough Service
No
Average Bulb Life
25,000 hr.
Item
LED Lamp
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
MR16
Wattage Equivalency
35W HAL
Color Rendering Index
80.0
Three-Way
No
Color Tuning
No
Energy Star Compliant
No
High Output
No
Bulb Beam Angle
36 Degrees
Shatter-Resistant
No
Color Temperature
3000 K

Description

LED Lamp,MR16,6.5W,3000K,36deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.