Tote Box, Black, Polyethylene

  • Mfr # N4401103

  • Zoro # G9039064


product price:  $25.49
/ea

Key Features

Overall Depth (In.)
7 in
Handle Type
Comfort Curve(TM)
Overall Length (In.)
20 in
Overall Height (In.)
7 in
For Use With
Mfr. No. N4401203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N4401103
Zoro #
G9039064
UPC #
077838866627
Country of Origin
United States

Dimensions

Overall Depth (In.)
7 in
Overall Length (In.)
20 in
Overall Height (In.)
7 in
Overall Width (In.)
15 in
Overall Length
15 1/2 in
Overall Height
7 in
Overall Width
21 1/2 in

Details

Color
Black
Item
Tote Box
Handle Type
Comfort Curve(TM)
For Use With
Mfr. No. N4401203
Handle
yes
Handle Color
Black
Features
Different Colors for HACCP Zone Use, NSF STD 2
Type
Color Coded
Material
Polyethylene
Product Type
Tote Box
Compatible Container Manufacturer Part Number
N4401203
NSF Certified
Yes
Dishwasher Safe
No
Includes Handle
Yes
Microwaveable
No
Freezer Safe
No
Minimum Temperature
32 Degrees F
Maximum Temperature
160 Degrees F
Graduated
No

Description

Tote Box, Capacity 30 qt, Color Black, Material Polyethylene, Overall Height 7 in, Overall Length 15 1/2 in, Overall Width 21 1/2 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT15, Compatible Container Manufacturer Part Number N4401203, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.