Tote Box, Blue, Polyethylene

  • Mfr # N4401114

  • Zoro # G9039107


product price:  $28.39
/ea

Key Features

Color
Blue
Material
Polyethylene
Handle
yes
Features
Different Colors for HACCP Zone Use, NSF STD 2
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4401114
Zoro #
G9039107
UPC #
077838866665
Country of Origin
United States

Dimensions

Overall Length (In.)
20 in
Overall Height (In.)
7 in
Overall Width (In.)
15 in
Overall Depth (In.)
7 in
Overall Length
15 1/2 in
Overall Height
7 in
Overall Width
21 1/2 in

Details

Color
Blue
Item
Tote Box
Material
Polyethylene
Handle
yes
Features
Different Colors for HACCP Zone Use, NSF STD 2
Handle Type
Comfort Curve(TM)
Handle Color
Blue
For Use With
Mfr. No. N4401214
Type
Color Coded
Product Type
Tote Box
Dishwasher Safe
No
Microwaveable
No
NSF Certified
Yes
Graduated
No
Includes Handle
Yes
Minimum Temperature
32 Degrees F
Maximum Temperature
160 Degrees F
Compatible Container Manufacturer Part Number
N4401214
Freezer Safe
No

Description

Tote Box, Capacity 30 qt, Color Blue, Material Polyethylene, Overall Height 7 in, Overall Length 15 1/2 in, Overall Width 21 1/2 in, NSF Certified Yes, Compatible Container Grainger Part Number 35FT19, Compatible Container Manufacturer Part Number N4401214, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Freezer Safe No, Product Type Tote Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.