This item is Discontinued.

Milwaukee Tool Folding Utility Knife 2-Sided Utility, 7-1/4" L 48-22-1902

Folding Utility Knife 2-Sided Utility, 7-1/4" L (Discontinued)

  • Mfr # 48-22-1902
  • Zoro # G9039396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1902
Zoro #
G9039396
UPC #
045242292547
Country of Origin
China

Dimensions

Overall Length
7-1/4"
Overall Thickness
1"
Overall Width
1-1/4"

Details

Item
Folding Utility Knife
Blade Type
2-Sided Utility
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
General Purpose
Number of Blades
2
Blade Change
Tool Free
Stores
Magnetic
Position
1
Features
Press and Flip One Handed Opening, Gut Hook Allows Cutting Without Opening Up Blade, Wire Stripper Up to 10 ga. Wire, Wire Form Belt Clip Secures Without Tearing Up Material
Handle Color
Red
Number of Blades Included
2

Description

Folding Utility Knife, Blade Material Carbon Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.