Sheet Metal Screw, #12-14 x 2 in, Zinc Plated Hex Head

  • Mfr # 599324

  • Zoro # G904012755


product price:  $64.15
/ea

Key Features

Hex Head
Drilling Tip
System of Measurement
Inch
Screw Size
#12-14
Fastener Length
2 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599324
Zoro #
G904012755
UPC #
747925450977
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-14
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Tip Type
Drilling
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

Features
  • Zinc plated hex washer head self drilling screw.
  • Pack 100.
  • Size - 12-14 x 2 in.
  • Dimension - 4.4 x 3.4 x 2 in.
  • Item weight - 1.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products