Overboots, Plain Toe, 17 in Height, Snap Tab Closure, Block-Tread Sole, Black, L/XL

  • Mfr # 17855

  • Zoro # G9040281


product price:  $86.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17855
Zoro #
G9040281
UPC #
790990178550
Country of Origin
United States

Dimensions

Size
L/XL
Height
17"
Boot Height
17 in
Fits Shoe Size
12 to 13

Details

Item
Overboots
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
Gender
Men's
Rubber Boot Style
Knee
Metatarsal Guard
No
Midsole Material
Rubber
Upper Material
Rubber
Predominant Footwear Color
Black
Closure Type
Pull On
Style Number
178
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Resists
Mild and Moderate Chemicals, Slips
Outsole Material
Rubber
Series
178
Shoe Style
Knee
Completely Non Metallic
Yes
Static Dissipative
No
Features
No Right/No Left, Tear Resistant
Insulated
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Oil Resisting Sole
No
Shank Material
Rubber
Footwear Closure
Pull-On with Snaps
Footwear Application
Agriculture, Construction, Municipal Services
Footwear Brand
TREDS OVERBOOTS
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Footwear Shank
Yes

Description

Overboot, Knee, Footwear Sole Pattern Block-Tread, Toe Type Not Applicable, Black, Fits Shoe Size 12 to 13, Style Number 178, Boot Height 17 in, Unisex, Metatarsal Guard No, Size L/XL, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.