Painter's Tape, 24 mm W x 55 m L, 7.3 mil Thick, Tan, Rubber Adhesive

  • Mfr # 501+

  • Zoro # G9040464


product price:  $16.15
/ea

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
24 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501+
Zoro #
G9040464
UPC #
00051115691058
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
7.3 mil
Imperial Tape Length
60 yd
Metric Tape Width
24 mm
Imperial Tape Width
0.9 in
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 300 Degrees F
Tape Adhesive Strength
36 oz/in
Type
Specialty High Performance
Tape Backing Material
Crepe Paper
Min. Tape Performance Temp.
70 Degrees F
Standards
ASTM, ASTM D330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Series
501+
Rolls/Case
36
Tape Shape
Continuous Roll
Tape Tensile Strength
26 lb/in
Max. Tape Performance Temp.
250 Degrees F
Number of Adhesive Sides
1
Adhesion to Steel
36 oz/in
Tape Brand
3M(TM)
Brand and Series
3M 501+
Tape Sub-Type
Multi-Surface Painter's Tape
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Temperature Range
Up to 300 Degrees F
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Product Form
Continuous Roll
Environment
Indoor
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Type
Painter's Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Specifications Met
ASTM

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.