Zoro Homepage

N-Spector Xrt, Seamless Knit Nylon, PK12

  • Mfr # 40-C125/XXL

  • Zoro # G904176556


product price: $49.29
/pk 12, $4.11/ea

Key Features

Application
Custom Print Gloves
Color
White
Size - Numeric
13 ga
Lining
Nylon
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-C125/XXL
Zoro #
G904176556
UPC #
616314001482
Country of Origin
China

Dimensions

Size - Numeric
13 ga

Details

Item
Seamless Knit
Application
Custom Print Gloves
Color
White
Lining
Nylon
Material
Polyurethane

Description

N-Spector Xrt,Seamless Knit Nylon,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.