
Sockets, 1/2" Drive 23mm 12 Point Deep S
Mfr # CMMT12093
Zoro # G904180652
product price:Â $11.75
/eaKey Features
Drive Size
1/2"
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMMT12093
Zoro #
G904180652
UPC #
885911589031
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Sockets, 1/2" Drive 23mm 12 Point Deep S
Finish
Full Polish Chrome
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Includes
CMMT12093 1/2-in. DRIVE 23MM 12PT DEEP SOCKET {{1}}
Number of Pieces
1
Description
Sockets, 1/2 In. Drive 23mm 12 Point Deep S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.