Zoro Homepage
This item is Discontinued.
Milwaukee Tool 11/16" HOLE DOZER™ with Carbide Teeth Hole Saw 49-56-0700

11/16" HOLE DOZER™ with Carbide Teeth Hole Saw (Discontinued)

  • Mfr # 49-56-0700
  • Zoro # G904256210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0700
Zoro #
G904256210
UPC #
045242594757
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Thread Size
1/2"-20
Saw Dia.
11/16 in
Cutting Depth
1.62
Saw Sizes Included
11/16 in
Diameter
11/16"
Length
1.969"

Details

Tooth Material
Carbide Tipped
Arbor Design
Not Included
Teeth per Inch
3
Primary Material Application
All Materials
Item
11/16" HOLE DOZER with Carbide Teeth Hole Saw
Includes
(1) 11/16" HOLE DOZER with Carbide Teeth Hole Saw 49-56-0700
Material
Carbide Tipped
Impact Rated
No
Number of Teeth (Hole Cutters Only)
Variable

Description

Hole Saw, Primary Material Application All Materials, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 11/16 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) Variable, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.