Pipe Marker, Ammonia, 4 in H, 24 in W, 90456

  • Mfr # 90456

  • Zoro # G904399191


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90456
Zoro #
G904399191
UPC #
754473904562
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Ammonia
Material
vinyl
Legend Color
Black, White, Sky Blue, Green
Chemical Resistant
Yes
Marker Attachment Style
Self-Adhesive
IIAR Abbreviation
LTS
Minimum Pipe O.D.
8 in
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Physical State
Vapor
Humidity Resistant
No
Weather Resistant
Yes
IIAR Pressure Level
Low
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Pressure Level
Low
Pipe Marker Material
Plastic
IIAR System Abbreviation
LTS
Language
English
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Ammonia
Abrasion Resistant
Yes
Water Resistant
No
Legend Text Color
Black, Blue, Green, White
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
IIAR Phase
VAP
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Adhesive
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation LTS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.