50X-1250X Trinocular Inverted Metallurgical Microscope

  • Mfr # ME1200TC

  • Zoro # G904418212


product price:  $2,472.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
50X-1250X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
5X, 10X, 20X, 50X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME1200TC
Zoro #
G904418212
UPC #
840979101120
Country of Origin
China

Dimensions

Length
25
Width
18
Height
14

Details

Item
Trinocular Compound Microscope
Magnification Range
50X-1250X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
5X, 10X, 20X, 50X
Light Source
LED
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

This trinocular inverted metallurgical microscope offers eight magnification settings, 50X, 100X, 125X, 200X, 250X, 500X, 1000X & 1250X. It comes with a trinocular microscope Siedentopf head, an inverted body frame, four Plan Achromatic objectives, a large mechanical stage & wide b& voltage illumination system for both 110V & 220V power supplies. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, & quality control applications.


Features :


  • A inverted metallurgical metallographic microscope with Plan optics

  • Wide b& power supply system from 90V to 240V

  • Trinocular head for adding photo/video capability

  • Fully coated optical system with high resolution

  • Four DIN Standard Plan objectives included

  • Two pairs of Plan widefield eyepiece included

  • Intensity-variable LED illuminationLarge mechanical stage with stain resistant finish

  • Coaxial coarse & fine focusing

  • Focusing tension control mechanism

  • Low position stage traveling controls

  • Full optical glass elements

  • Precise ground glass lenses

  • All metal mechanical parts

  • Dual side focusing controls

  • Adjustable interpupillary distance

  • Adjustable diopters on both eye tubes

  • Solid metal frame construction with stain resistant enamel finish

  • Dust cover included

  • Manufactured under ISO 9001 quality control Standards


Packing List :


  • One Trinocular Microscope Siedentopf Head

  • One Inverted Body Frame with Mechanical Stage & Illumination System

  • One Pair of Plan 10X Widefield Eyepieces

  • One Pair of 25X Widefield Eyepieces

  • Four Plan Achromatic Metallurgical Objectives, 5X, 10X, 20X & 50X

  • One Power Cord

  • Dust Cover

  • User's Manual Download

  • Weight: 25-lbs

  • 50X to 1250X magnification using four metallurgical objective lenses and 10X and 25X eyepieces for seven unique settings.
  • A compact inverted microscope for manufacturing, QC, and materials analysis, with a powerful 5W LED light-source
  • Four plan-achromatic objective lenses provide magnifications ranging from 50X to 500X
  • The inverted format supports heavier and irregular samples like cut ore and metal fragments.
  • The trinocular head provides a dedicated photo port for mounting a camera.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.