40X-2500X Infinity Plan Laboratory Compound Microscope With 9.7" Touchscreen Imaging System

  • Mfr # T720C-TP

  • Zoro # G904418236


product price:  $2,085.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T720C-TP
Zoro #
G904418236
UPC #
840979106613
Country of Origin
China

Dimensions

Length
21
Width
13
Height
22

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
5MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The T720-TP is a feature-rich microscope With a turnkey 9.7" touchscreen tablet-based imaging system. Designed for professional biological applications & advanced education, the microscope offers high-end features. Its infinity-corrected optical system ensures reliable, low-distortion magnification, With plan-achromatic corrections for accurate colors, excellent field flatness & edge-to-edge sharpness. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast & definition. This model is a popular choice for veterinarians & university laboratories.


The trinocular head accommodates simultaneous viewing through both eyepieces & the top-mounted photo port which accommodates a wide range of imaging systems. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. Focusable eyepieces are used to compensate for users With astigmatism or asymmetrical sight.


This package includes an all-in-one imaging system which combines the technologies of a 5MP microscope camera With an &roid tablet to provide a feature-rich experience like no other. The high-resolution 9.7" screen brings your microscopic subjects to life in vivid color, With 90° tilt & 360° swivel to set the screen to a comfortable angle while Standing or sitting. Touchscreen navigation allows you to capture photos & videos With ease using the built-in software, as well as performing measurement functions. With all of the functionality you would expect from a cutting-edge tablet, the possibilities are endless.


For added flexibility, the tablet is equipped With a micro-HDMI output to expand your display to a larger format when needed, such as a television or monitor. When it comes to file storage, you will be spoiled for choices: you can use the internal storage, save to a microSD card or USB device, or transfer files over you wi-fi network. Wi-fi connectivity not only offers networking possibilities for sharing images, but for performing online tasks while you work.


Packing List:
  • One trinocular head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One pair 25X eyepieces

  • One tablet With integrated camera

  • One AC adapter (US & Canada Standard)

  • One AC power cord (US & Canada Standard)

  • One dust cover

    • Includes a 9.7" touchscreen tablet with 5MP integrated camera for monitoring and capturing images. Equipped with microSD, USB and wi-fi for storing and sharing files, and micro-HDMI to use larger displays including televisions and monitors.
    • The infinity-corrected optical system reduces distortion and improves color accuracy.
    • Plan-achromatic lenses produce high-contrast images with edge-to-edge sharpness.
    • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.
    • Rackless mechanical stage provides extremely smooth movement over a wide range.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.