2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera

  • Mfr # T120B-10M

  • Zoro # G904418366


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T120B-10M
Zoro #
G904418366
UPC #
608729743118
Country of Origin
China

Dimensions

Length
12
Height
20
Width
10

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Megapixels
10MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The T120 trinocular compound microscope is designed for teaching demonstrations, clinical examinations & laboratory applications. It is an ideal microscope for teachers & students, including those in medical school or with a major in biology. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, & Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants & soil, or water samples.


The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. with our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast & resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification for proper lighting.


Monitor & capture photos & videos with the included 10.0MP USB 2 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux with essential functionality for capturing photos & videos.


Packing List:
  • One Siedentopf trinocular microscope head

  • One microscope body

  • Four objective lenses: 4X, 10X, 40X, 100X

  • One pair 10X eyepieces

  • One pair 20X eyepieces

  • One blue color filter

  • One dust cover

  • One sample immersion oil
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD

    • 40X to 2000X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 20X eyepieces for eight unique settings ideal for viewing cellular structures and microorganisms.
    • An economical microscope for students and professionals, the T120 packs high-quality optics and refined mechanics into a compact form.
    • The 120 series offers a compliment of optional accessories to expand the functionality, such as darkfield and phase-contrast kits
    • The Siedentopf trinocular head has a comfortable 30° incline, can be rotated 360°, and provides interpupillary and dioptric adjustments to suit any user.
    • The trinocular photo port can be used to mount a camera without interfering with the eyepieces.
    • Students and professionals alike will appreciate the 3-axis mechanical stage with low-position controls, and the coaxial coarse and fine focus for their ergonomics and efficiency.
    • The bright, daylight-balanced LED illumination uses our specialized fly-eye lens for improved uniformity and contrast, and the centerable condenser assures proper alignment.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.