Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 7 Wide

  • Mfr # N1343 7W

  • Zoro # G9047062


product price:  $89.49
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1343 7W
Zoro #
G9047062
UPC #
617420028622
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
7
Heel Height
1/2 in
Height
4 in
Width
W
Overall Height
4 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gray/Red
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Midsole Material
EVA
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Non-Marking Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Nylon
Liner Material
Polyester
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.26
Mark II Slip Test Results- Dairy Tile Dry
0.95
Insulated
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Style Number
N1343
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Wet
0.65
Wide Toe Cap
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Insole System
Cush Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Insulation Type
None
Predominant Footwear Color
Gray
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
1343
Heat Resistant
No
Upper Color
Gray
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Steel
Style Family
Athletic Shoe
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products