Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Red, 8 Wide

  • Mfr # N1343 8W
  • Zoro # G9047087

product price: 
$
76.49
/pr

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1343 8W
Zoro #
G9047087
UPC #
617420028646
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Red
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Shank Type
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Nylon
Footwear Sole Pattern
Exclusive Design
Insole System
Cush Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Insulated
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Style Number
N1343
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.65
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Conductive
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.26
Mark II Slip Test Results- Dairy Tile Dry
0.95
Removable Insole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Liner Material
Polyester
Predominant Footwear Color
Gray
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Series
1343
Upper Color
Gray
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Gray/Red

Dimensions

Footwear Width
Wide
Size
8
Height
4 in
Heel Height
1/2 in
Width
EE
Size (PRINT)
8
Overall Height
4 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number N1343

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.