Dayton
Bench Grinder Stand, 31-1/2 in.
Mfr # 49H005
Zoro # G9047577
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5 in to 8 in Bench Grinders
- Construction Cast Iron and Steel
- Length (In.) 31-1/2
- Includes Base with Mounting Hole, Cast Iron Water Pot, Top Table with 6-1/2 in Slots for Grinder Mounting
- Base Size (In.) 16-1/2 x 14-1/2
Explore More Products
- DAYTON Grinder Tool Stand 4Z154
- DAYTON Eye Shield Kit, Bench Grinder, Replacement 5PZP2
- DAYTON Grinding Wheel Dresser 6Z851
- DAYTON Grinding Wheel Dresser 2X951
- DAYTON Bench Grinder Stand, 13-1/2" L, Steel, 29"H 400H50
- POWERWELD Clear Face Shield, Fibre-Metal Style, 8" x 16.5" 4178C
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" 4199DG
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders 577172
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" DB-2
- HHIP 1/2 Carat X 3/8 X 3" Single Point Diamond Dresser 3900-0074
- JET Dust Collector Stand, 15.5inLx32.5inW 414800
- Dayton Bench Grinder Accessories