This item is Discontinued.

Artco-Bell Rectangle Mobile Stool Table , 144" W 29" H, Gray Glace Tabletop ANSU292PN.7.18.0.D

Rectangle Mobile Stool Table , 144" W 29" H, Gray Glace Tabletop (Discontinued)

  • Mfr # ANSU292PN.7.18.0.D
  • Zoro # G9048681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANSU292PN.7.18.0.D
Zoro #
G9048681
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
5/8 in
Seat Height
17 in
Width
144 in
Height
29 in
Depth
30 in
Bench Height
17"

Details

Item
Mobile Stool Table
Caster Type
(4) Swivel
Frame Material
Steel
Frame Color
Black
Surface Material
High Pressure Laminate
Table Material
Industrial Grade Laminated Particleboard
Edge Type
Permatuff Edge
Seats
12
Chair Color
Black
Series
NSU
Assembled/Unassembled
Unassembled
Edge Color
Black
Shape
Rectangle
Tabletop Color
Gray Glace

Description

Mobile Stool Table, Seats 12, Shape Rectangle, Width 144 in, Depth 30 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Glace, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Unassembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Black, Edge Color Black, Edge Type Permatuff Edge, Frame Color Black, Top Thickness 5/8 in, Series NSU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.