Digital Multimeter, 1,000 V Max DC, 0.1 V Max AC, TRMS, 20,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-28IIEX/ETL

  • Zoro # G9050492


product price:  $2,893.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
20,000
Includes
(1 Pair) Alligator Clips, (1 Pair) Test Leads, Installed Batteries, Quick Reference Guide
Standards
Class 1 Div 1 Groups A-D T4, Class 1 Zone 1 AEX IA IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-28IIEX/ETL
Zoro #
G9050492
UPC #
095969599740
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
3.9 in
Pulse Width
No
Overall Height
2.5 in
True RMS Bandwidth
20 kHz
Battery Size
AAA
Depth
7.8 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
20,000
Includes
(1 Pair) Alligator Clips, (1 Pair) Test Leads, Installed Batteries, Quick Reference Guide
Standards
Class 1 Div 1 Groups A-D T4, Class 1 Zone 1 AEX IA IIC T4
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
AC Response
TRMS
Max. Ohms
50 megohm
Max. AC Amps
10
Series
FLUKE (R) Fluke-28 IIEX/ETL
Multimeter Style
Full Size - Advanced Features - Explosive Environment
Display
Backlit LCD
Instrument Safety Rating
CAT IV 600V
Max. DC Amps
10
Calibration Certificate Included
No
Temp. Range
-328 Degrees to 1994 Degrees F
Auto Ranging
Yes
Basic DC Accuracy
+/-0.05% of Reading + 1 Digit
Capacitance Range
10 nF to 9999 uF
Duty Cycle
Yes
Intrinsically Safe
Yes
Basic AC Current Accuracy
+/-(1% + 2)
Battery Chemistry
Alkaline
Minimum Operating Temperature
5 Degrees F
Minimum AC Current Measurement
0.1 uA
Current Leakage Testing
No
Bluetooth Compatible
No
Basic AC Voltage Accuracy
+/-(0.7% + 4)
Frequency Measurement Accuracy
+/-(0.005% + 1)
Minimum Temperature Measurement
-328 Degrees F
Waterproof
Yes
Minimum DC Current Measurement
0.1 uA
Minimum DC Voltage Measurement
0.1 V
Minimum AC Voltage Measurement
0.1 V
Basic DC Current Accuracy
+/-(0.2% + 4)
Minimum/Maximum Memory
Yes
Thermal Imaging
No
Minimum Resistance Measurement
0.1 ohm
Maximum Operating Temperature
122 Degrees F
Capacitance Measurement Resolution
10 nF
Basic DC Voltage Accuracy
+/-0.05% + 1 Digit
Minimum Storage Temperature
-67 Degrees F
Maximum Temperature Measurement
1,994 Degrees F
Maximum Storage Temperature
140 Degrees F
Maximum Capacitance Measurement
9,999 uF
Battery Access
Yes
Bar Graph Included
Yes
IP Rating
IP67
Weight
1.54 lb
Software Included
No
Minimum Frequency Measurement
0.5 Hz
Maximum Frequency Measurement
200 kHz
Batteries Included
Yes
Minimum Capacitance Measurement
10 nF
Fuse Access
No
Temperature Measurement Accuracy
+/-(1% + 10)
Maximum Resistance Measurement
50 megaohm
Maximum AC Current Measurement
10 A
Min-Max-Avg Button Included
Yes
Maximum AC Voltage Measurement
1,000 V
Maximum DC Current Measurement
10 A
Parameters Measured
AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Removable Screen
No
Maximum DC Voltage Measurement
1,000 V
Frequency Measurement Resolution
0.5 Hz
AC Response Calculation
TRMS
Dustproof
Yes
Resistance Measurement Accuracy
+/-0.2%
Capacitance Measurement Accuracy
+/-(1% + 2)

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 4), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 4), Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 20,000, Special Features IP67, Rubber Holster, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.